Zoro Homepage

Hollowback Shovel Handle, 42", Shoulder

  • Mfr # 66781

  • Zoro # G5762447


product price: $37.59
/ea

Key Features

Overall Length
42 in
Handle Type
Bent Hollowback
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66781
Zoro #
G5762447
UPC #
-
Country of Origin
China

Dimensions

Overall Length
42 in
Handle Length
42 in

Details

Handle Type
Bent Hollowback
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Material
Steel
Item
Hollowback Shovel Handle
Compatible Product Type
Shovel/Scoop

Description

Hollowback Shovel Handle, Handle Material Steel, Handle Type Bent Hollowback, Handle Length 42 in, Compatible Product Type Shovel/Scoop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.