Zoro Homepage

Level Head Rake Handle, 60 in L

  • Mfr # 66656

  • Zoro # G5762806


product price: $21.39
/ea

Key Features

Overall Length
60"
Handle Type
Level Head Rake/Garden Hoe
Type
Contractor Grade
Fits Brand
Seymour, Structron
Head Material
American Ash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66656
Zoro #
G5762806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60"

Details

Handle Type
Level Head Rake/Garden Hoe
Type
Contractor Grade
Fits Brand
Seymour, Structron
Head Material
American Ash
Item
Level Head Rake Handle
For Use With Mfr. Model Number
42357

Description

Level Head Rake Handle, For Use With Grainger Item Number 9CXH7, For Use With Mfr. Model Number 42357, Fits Brand Structron, Seymour, Type Contractor Grade, Head Material American Ash, Handle Type Level Head Rake/Garden Hoe, Overall Length 60 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.