Zoro Homepage

Long Ferrule, File Handle, 4-1/2"x1-3/16"

  • Mfr # 64224

  • Zoro # G5765545


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Overall Length
4 1/2 in
Handle Type
Long Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
For Use With
6 in to 8 in Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64224
Zoro #
G5765545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
For File Length
6 in, 8 in

Details

Handle Type
Long Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle, 1-3/16"
For Use With
6 in to 8 in Files
Compatible with Brand
Seymour, Structron

Description

File Handle, 1-3/16 In., For File Length 6 in, 8 in, Overall Length 4 1/2 in, For Use With 6 in to 8 in Files, Compatible with Brand Seymour, Structron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.