Zoro Homepage

Long Ferrule, File Handle, 6" x 1-9/16"

  • Mfr # 64229

  • Zoro # G5765518


product price: $11.99
/ea

Key Features

Overall Length
6 in
Handle Type
Long Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
For Use With
16 in to 20 in Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64229
Zoro #
G5765518
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
For File Length
16 in, 20 in

Details

Handle Type
Long Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle, 1-9/16"
For Use With
16 in to 20 in Files
Compatible with Brand
Seymour, Structron

Description

File Handle, 1-9/16 In., For File Length 16 in, 20 in, Overall Length 6 in, For Use With 16 in to 20 in Files, Compatible with Brand Seymour, Structron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.