Mattock Handle, 36", Fire, Contractor
Mfr # 65060
Zoro # G5764608
product price: $24.89
/eaKey Features
Overall Length
36 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65060
Zoro #
G5764608
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Handle Length
36 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Mattock Handle, Fire Finish
Description
Mattock Handle, Fire Finish, Handle Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.