Miners Axe Handle, 27", Wax, Industrial
Mfr # 64937
Zoro # G5764766
product price: $31.99
/eaKey Features
Overall Length
27 in
Handle Type
Miners Straight, Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64937
Zoro #
G5764766
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27 in
Eye Size
2 in x 13/16 in
Details
Handle Type
Miners Straight, Single Bit
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Hickory
Impact Rated
No
Item
Axe Handle
For Maximum Head Weight
5 lb
For Use With Tool Type
Axe
Features
Precision Lathe Turned
For Minimum Head Weight
3 lb
Grip Style
Single Bit
Handle Style
Straight
Description
Axe Handle, Eye Size 2 in x 13/16 in, Features Precision Lathe Turned, For Maximum Head Weight 5 lb, For Minimum Head Weight 3 lb, For Use With Tool Type Axe, Grip Style Single Bit, Handle Material Hickory, Handle Style Straight, Overall Length 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.