Zoro Homepage

Pick Handle, 36", Wax, Industrial

  • Mfr # 65031

  • Zoro # G5764687


product price: $37.89
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65031
Zoro #
G5764687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Handle Length
36 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Pick Handle
Compatible Product Type
Mattock

Description

Pick Handle, Handle Material Wood, Handle Length 36 in, Compatible Product Type Mattock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.