Post Maul Handle, 36", 2-1/4" x 1-11/16"
Mfr # 65140
Zoro # G5764510
product price: $27.69
/eaKey Features
Overall Length
36 in
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65140
Zoro #
G5764510
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
For Eye Opening Length
2 1/4 in
For Eye Opening Width
1 11/16 in
Details
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Post Maul Handle, 2-1/4" x 1-11/16" Eye
For Eye Shape
Oval
For Use With
Striking Tool Handles
Compatible with Brand
Seymour, Structron
Description
Post Maul Handle, 2-1/4 In. x 1-11/16 In. Eye, Handle Material Wood, Overall Length 36 in, For Eye Shape Oval, For Eye Opening Width 1 11/16 in, For Eye Opening Length 2 1/4 in, Compatible with Brand Seymour, Structron, For Use With Striking Tool Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.