Zoro Homepage

Post Maul Handle, 36", 2" x 1-7/16" Eye

  • Mfr # 65136

  • Zoro # G5764538


product price: $35.39
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65136
Zoro #
G5764538
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Length
2 in
For Eye Opening Width
1 7/16 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Post Maul Handle, 2" x 1-7/16" Eye
Compatible with Brand
Seymour, Structron

Description

Post Maul Handle, 2 In. x 1-7/16 In. Eye, Handle Material Wood, Overall Length 36 in, For Eye Opening Width 1 7/16 in, For Eye Opening Length 2 in, Compatible with Brand Seymour, Structron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.