Zoro Homepage

Posthole Digger Handle, 48", Industrial

  • Mfr # 66753

  • Zoro # G5762541


product price: $22.19
/ea

Key Features

Overall Length
48 in
Handle Type
Round Eye
Head Material
American Ash
Type
Industrial Grade
Fits Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66753
Zoro #
G5762541
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Handle Length
48 in

Details

Handle Type
Round Eye
Head Material
American Ash
Type
Industrial Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Posthole Digger Handle
Compatible Product Type
Post Hole Diggers

Description

Posthole Digger Handle, Handle Material Wood, Handle Type Round Eye, Handle Length 48 in, Compatible Product Type Post Hole Diggers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.