Zoro Homepage

Rake Handle, 48", 15/16", Tapered, 5/8"

  • Mfr # 66455

  • Zoro # G5763296


product price: $11.89
/ea

Key Features

Overall Length
48 in
Handle Type
Chucked
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66455
Zoro #
G5763296
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
48 in
Handle Length
48 in

Details

Handle Type
Chucked
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Rake Handle
Compatible Product Type
Lawn Rake and Leaf Rake

Description

Rake Handle, Handle Material Wood, Handle Type Chucked, Handle Length 48 in, Compatible Product Type Lawn Rake and Leaf Rake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.