Rake Handle, 51", 15/16", Tapered, 5/8"
Mfr # 66460
Zoro # G5763278
product price: $13.39
/eaSold in multiples of 6 for $80.34
Key Features
Overall Length
51 in
Handle Type
Chucked
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66460
Zoro #
G5763278
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
51 in
Handle Length
51 in
Details
Handle Type
Chucked
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Rake Handle
Compatible Product Type
Lawn Rake and Leaf Rake
Description
Rake Handle, Handle Material Wood, Handle Type Chucked, Handle Length 51 in, Compatible Product Type Lawn Rake and Leaf Rake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.