Screw-On File Handle, 4"
Mfr # 64232
Zoro # G5765490
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Overall Length
4 in
Handle Type
Tite Grip, Screw-On
Fits Brand
Seymour, Structron
Impact Rated
No
Attachment Type
Screw-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64232
Zoro #
G5765490
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
For File Length
4 in
Details
Handle Type
Tite Grip, Screw-On
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle
Attachment Type
Screw-On
For Use With
4 in Files
Features
A Screw on Handle That Makes Its Own Thread on Tang of File
Compatible with Brand
Seymour, Structron
Description
File Handle, Attachment Type Screw-On, For File Length 4 in, Overall Length 4 in, For Use With 4 in Files, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.