Zoro Homepage

Screw-On, File Handle, 6"

  • Mfr # 64231

  • Zoro # G5765509


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Overall Length
6 in
Handle Type
Tite Grip, Screw-On
Fits Brand
Seymour, Structron
Impact Rated
No
Compatible with Brand
Seymour, Structron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64231
Zoro #
G5765509
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
For File Length
6 in

Details

Handle Type
Tite Grip, Screw-On
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle
Compatible with Brand
Seymour, Structron
Attachment Type
Screw-On
For Use With
6 in Files
Features
A Screw on Handle That Makes Its Own Thread on Tang of File

Description

File Handle, Attachment Type Screw-On, For File Length 6 in, Overall Length 6 in, For Use With 6 in Files, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.