Seymour Link Handles 34in. Sledge & Maul Heavy-Duty Fiberglass Handle 001-99

  • Mfr # 001-99

  • Zoro # G303683884


product price:  $66.50
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
001-99
Zoro #
G303683884
UPC #
25545001992
Country of Origin
China

Description

  • Heavy-duty fiberglass handle for sledge and mauls
  • For 6 to 16 pound and some 18 to 24 pound sledges and mauls
  • Handle comes with epoxy kit
  • Strong, lightweight and does not conduct electricity
  • Fiberglass
  • 34"
  • Length: 36
  • Width: 1.5
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.