Zoro Homepage

Seymour Link Handles 52in. Socket Pattern Hoe Handle 756-21

  • Mfr # 756-21

  • Zoro # G104038470


product price: $79.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756-21
Zoro #
G104038470
UPC #
025545756212
Country of Origin
United States

Description

  • Best quality American Ash with Clear lacquer finish
  • Turned end ferrule
  • .38" bore
  • 1-.25" diameter
  • 52"
  • Length: 60
  • Width: 1.25
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.