Shear Handle, 24", 4" Ferrule, 1/2" Bore
Mfr # 66428
Zoro # G5763366
product price: $23.79
/eaKey Features
Overall Length
24 in
Handle Type
Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Grip Style
Lopping Shear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66428
Zoro #
G5763366
UPC #
-
Country of Origin
China
Dimensions
Overall Length
24 in
Details
Handle Type
Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Shear Handle
Grip Style
Lopping Shear
For Use With Tool Type
Lopping Shear
Description
Shear Handle, For Use With Tool Type Lopping Shear, Grip Style Lopping Shear, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.