Zoro Homepage

Short Ferrule, File Handle, 3-1/2"x13/16"

  • Mfr # 64241

  • Zoro # G5765420


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Overall Length
3 1/2 in
Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
For Use With
3 in to 4 in Files
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64241
Zoro #
G5765420
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
For File Length
3 in, 4 in

Details

Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle, 13/16"
For Use With
3 in to 4 in Files
Compatible with Brand
Seymour, Structron

Description

File Handle, 13/16 In., For File Length 3 in, 4 in, Overall Length 3 1/2 in, For Use With 3 in to 4 in Files, Compatible with Brand Seymour, Structron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.