Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Ferrule, File Handle, 4" x 15/16"

  • Mfr # 64242

  • Zoro # G5765411


product price: $5.49
/ea
Sold in multiples of 3 for $16.47

Key Features

Overall Length
4 in
Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
For File Length
4 in, 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64242
Zoro #
G5765411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
For File Length
4 in, 6 in

Details

Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle, 15/16"
Compatible with Brand
Seymour, Structron
For Use With
4 in to 6 in Files

Description

File Handle, 15/16 In., For File Length 4 in, 6 in, Overall Length 4 in, For Use With 4 in to 6 in Files, Compatible with Brand Seymour, Structron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.