Short Ferrule File Handle, 5" x 1-1/4"
Mfr # 64245
Zoro # G5765387
product price: $5.59
/eaSold in multiples of 2 for $11.18
Key Features
Overall Length
5 in
Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Compatible with Brand
Seymour, Structron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64245
Zoro #
G5765387
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
For File Length
10 in, 14 in
Details
Handle Type
Short Ferrule
Fits Brand
Seymour, Structron
Impact Rated
No
Item
File Handle, 1-1/4"
Compatible with Brand
Seymour, Structron
For Use With
10 in to 14 in Files
Description
File Handle, 1-1/4 In., For File Length 10 in, 14 in, Overall Length 5 in, For Use With 10 in to 14 in Files, Compatible with Brand Seymour, Structron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.