Zoro Homepage

Sidewalk Scraper Handle, 48", Clear

  • Mfr # 66802

  • Zoro # G5762377


product price: $19.29
/ea

Key Features

Overall Length
48 in
Handle Type
Sidewalk
Head Material
American Ash
Fits Brand
Seymour, Structron
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66802
Zoro #
G5762377
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in

Details

Handle Type
Sidewalk
Head Material
American Ash
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Sidewalk Scraper Handle, Clear Finish
Product Type
Sidewalk Scraper Handle, Clear Finish

Description

Sidewalk Scraper Handle, Clear Finish, Product Type Sidewalk Scraper Handle, Clear Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.