Zoro Homepage

Sidewalk Scraper Handle, 60", Clear

  • Mfr # 66807

  • Zoro # G5762359


product price: $22.39
/ea

Key Features

Overall Length
60 in
Handle Type
Heavy Socket Cotton Hoe and Sidewalk Scraper
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66807
Zoro #
G5762359
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60 in
Handle Length
60 in

Details

Handle Type
Heavy Socket Cotton Hoe and Sidewalk Scraper
Head Material
American Ash
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Sidewalk Scraper Handle

Description

Sidewalk Scraper Handle, Handle Material Wood, Handle Type Heavy Socket Cotton Hoe and Sidewalk Scraper, Handle Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.