Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Handle, 30", Fire Finsh, Contractor

  • Mfr # 64552

  • Zoro # G5765229


product price: $19.19
/ea

Key Features

Overall Length
30 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64552
Zoro #
G5765229
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
For Eye Opening Length
1 1/4 in
For Eye Opening Width
1 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Sledge Handle, Fire Finish
For Minimum Head Weight
6 lb
Handle Attachment
Steel/Wood Wedge
Grip Style
Plain
For Maximum Hammer Head Weight
5 - 10 lbs
Includes Wedges
Yes
For Use With
Sledge Hammers, Striking Hammers
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
8 lb
For Eye Shape
Oval

Description

Sledge Handle, Fire Finish, Handle Material Wood, Overall Length 30 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 8 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.