Zoro Homepage

Sledge Handle, 32", Fire Finsh, Contractor

  • Mfr # 64574

  • Zoro # G5765186


product price: $20.79
/ea

Key Features

Overall Length
32 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64574
Zoro #
G5765186
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
For Eye Opening Length
1 1/2 in
For Eye Opening Width
1 1/4 in

Details

Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Sledge Handle, Fire Finish
Handle Attachment
Steel/Wood Wedge
For Eye Shape
Oval
For Use With
Axes, Ball Pein Hammers, Sledge Hammers
For Maximum Head Weight
24 lb
For Minimum Head Weight
18 lb
Includes Wedges
Yes
Grip Style
Plain
Compatible with Brand
Seymour, Structron

Description

Sledge Handle, Fire Finish, Handle Material Wood, Overall Length 32 in, For Eye Shape Oval, For Eye Opening Width 1 1/4 in, For Eye Opening Length 1 1/2 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 24 lb, For Minimum Head Weight 18 lb, For Use With Axes, Ball Pein Hammers, Sledge Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.