Zoro Homepage

Sledge Handle, 32", Wax Finish, Homeowner

  • Mfr # 64538GRA

  • Zoro # G5765271


product price: $23.19
/ea

Key Features

Overall Length
32 in
Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64538GRA
Zoro #
G5765271
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
For Eye Opening Length
1 1/4 in
For Eye Opening Width
1 in

Details

Head Material
American Hickory
Type
Homeowner Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Sledge Handle, Wax Finish
Handle Attachment
Steel/Wood Wedge
For Use With
Sledge Hammers, Striking Hammers
For Eye Shape
Oval
For Maximum Head Weight
16 lb
For Minimum Head Weight
6 lb
Compatible with Brand
Seymour, Structron
Grip Style
Plain

Description

This Seymour Midwest Link 64538GRA Sledge Handle is a great addition to your toolbox. The 32" length makes it easy to use, and the American hickory head gives you better control. This sledge handle has an overall length of 32 in., making it easy to handle. It has an American hickory head for better control, as well as a wax finish that resists rusting and corrosion. This home grade sledge handle fits Seymour and Structron hammers perfectly. The Seymour Midwest Link Sledge Handle is a useful tool for any homeowner who does repairs around the house or yard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.