Zoro Homepage

Sledge Handle, 36", Sanded, Industrial

  • Mfr # 64403GRA

  • Zoro # G5765369


product price: $32.49
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64403GRA
Zoro #
G5765369
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Length
1 1/4 in
For Eye Opening Width
1 in

Details

Head Material
American Hickory
Type
Industrial Use
Fits Brand
Seymour, Structron
Includes
(1) Steel Wedge, (1) Wood Wedge
Handle Material
Wood
Impact Rated
No
Item
Sledge Handle, Sanded Finish
Handle Attachment
Steel/Wood Wedge
For Use With
Sledge Hammers, Striking Hammers
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
16 lb
Includes Wedges
Yes
For Eye Shape
Oval
Grip Style
Plain
For Minimum Head Weight
6 lb

Description

With its 36 in. length, the Seymour Midwest Link 64403GRA Sledge Handle is an essential tool for heavy-duty jobs. The industrial hammer handle has a head made of American hickory and a sanded finish. Its overall length is 36 in., making it ideal for tough applications such as breaking up concrete and asphalt. It fits the brands Seymour and Structron, which means you can use it with other tools from these manufacturers. With its 36 in. length, this sledge handle will give you all the leverage you need to complete your project quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.