Zoro Homepage

Sledge Handle, 36", Wax Finish, Economy

  • Mfr # 64650

  • Zoro # G5765168


product price: $19.49
/ea

Key Features

Overall Length
36 in
Head Material
American Hickory
Type
Homeowner, Economy Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64650
Zoro #
G5765168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
For Eye Opening Length
1 1/2 in
For Eye Opening Width
1 1/4 in

Details

Head Material
American Hickory
Type
Homeowner, Economy Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Sledge Handle, Wax Finish
For Minimum Head Weight
18 lb
For Use With
Sledge Hammers
Handle Attachment
Steel/Wood Wedge
Grip Style
Plain
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
24 lb
For Eye Shape
Oval

Description

Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 36 in, For Eye Shape Oval, For Eye Opening Width 1 1/4 in, For Eye Opening Length 1 1/2 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 24 lb, For Minimum Head Weight 18 lb, For Use With Sledge Hammers, Grip Style Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.