Zoro Homepage

Tire Hammer Handle, 17", Non-Slip Grip

  • Mfr # 65361

  • Zoro # G5764276


product price: $24.49
/ea

Key Features

Overall Length
17 in
Handle Type
Tire Non-Slip Grip
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65361
Zoro #
G5764276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 in
For Eye Opening Length
1 3/16 in
For Eye Opening Width
1 5/16 in

Details

Handle Type
Tire Non-Slip Grip
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Tire Hammer Handle
For Eye Shape
Oval
For Use With
Tire Hammers
Compatible with Brand
Seymour, Structron

Description

Tire Hammer Handle, Handle Material Wood, Overall Length 17 in, For Eye Shape Oval, For Eye Opening Width 1 5/16 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, For Use With Tire Hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.