Zoro Homepage

Tire Hammer Handle, 30", Non-Slip Grip

  • Mfr # 65365

  • Zoro # G5764258


product price: $36.79
/ea

Key Features

Overall Length
30 in
Handle Type
Tire Non-Slip Grip
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65365
Zoro #
G5764258
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
30 in
For Eye Opening Width
1 5/16 in
For Eye Opening Length
1 3/16 in

Details

Handle Type
Tire Non-Slip Grip
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Tire Hammer Handle
For Use With
Tire Hammers
Compatible with Brand
Seymour, Structron

Description

Tire Hammer Handle, Handle Material Wood, Overall Length 30 in, For Eye Opening Width 1 5/16 in, For Eye Opening Length 1 3/16 in, Compatible with Brand Seymour, Structron, For Use With Tire Hammers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.