Tubular Handle, Steel, D-Grip
Mfr # 64084
Zoro # G5765807
product price: $15.59
/eaKey Features
Handle Type
D-Grip
Head Material
Steel
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64084
Zoro #
G5765807
UPC #
-
Country of Origin
China
Details
Handle Type
D-Grip
Head Material
Steel
Fits Brand
Seymour, Structron
Handle Material
Steel
Impact Rated
No
Item
Tubular Handle
Description
This Seymour Midwest Link 64084 Tubular Handle is the perfect replacement part for your hammer. It is made from durable steel. This handle fits the brands Seymour, Structron and others. The tubular handle features a D-grip design that helps ensure easy handling. You will be thrilled with this great purchase.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.