Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turf Edger Handle, 48"

  • Mfr # 66426

  • Zoro # G5763381


product price: $14.79
/ea

Key Features

Overall Length
48 in
Handle Type
Turf Edger
Fits Brand
Seymour, Structron
Impact Rated
No
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66426
Zoro #
G5763381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Handle Length
48 in

Details

Handle Type
Turf Edger
Fits Brand
Seymour, Structron
Impact Rated
No
Item
Turf Edger Handle

Description

Turf Edger Handle, Handle Type Turf Edger, Handle Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.