Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge, Round Steel, 3/4" x 3/4", PK12

  • Mfr # 64143

  • Zoro # G5765685


product price: $9.99
/pk 12, $0.83/ea

Key Features

Fits Brand
Seymour, Structron
Includes
(12) Steel Wedges
Impact Rated
No
Material
Steel
Minimum Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64143
Zoro #
G5765685
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
3/4 in
Maximum Thickness
3/4 in
Top Width
3/4 in
Length
3/4 in
Top Diameter
3/4 in

Details

Fits Brand
Seymour, Structron
Includes
(12) Steel Wedges
Impact Rated
No
Material
Steel
Item
Wedge, Round, 3/4" x 3/4"
For Use With
Assorted
Compatible with Brand
Seymour, Structron
Shape
Round

Description

Wedge, Round, 3/4 In. x 3/4 In., For Use With Assorted, Length 3/4 in, Top Width 3/4 in, Minimum Thickness 3/4 in, Maximum Thickness 3/4 in, Top Diameter 3/4 in, Compatible with Brand Seymour, Structron, Includes (12) Steel Wedges, Material Steel, Shape Round, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.