Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge, Round, Steel, 3/4" x 3/4", PK2

  • Mfr # 64142

  • Zoro # G5765691


product price: $4.99
/pk 2, $2.50/ea

Key Features

Fits Brand
Seymour, Structron
Includes
(2) Steel Wedges
Impact Rated
No
Material
Steel
Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64142
Zoro #
G5765691
UPC #
-
Country of Origin
United States

Dimensions

Length
3/4 in
Top Width
3/4 in
Minimum Thickness
3/4 in
Top Diameter
3/4 in
Maximum Thickness
3/4 in

Details

Fits Brand
Seymour, Structron
Includes
(2) Steel Wedges
Impact Rated
No
Material
Steel
Item
Wedge, Round, 3/4" x 3/4"
Shape
Round
For Use With
Assorted
Compatible with Brand
Seymour, Structron

Description

Wedge, Round, 3/4 In. x 3/4 In., For Use With Assorted, Length 3/4 in, Top Width 3/4 in, Minimum Thickness 3/4 in, Maximum Thickness 3/4 in, Top Diameter 3/4 in, Compatible with Brand Seymour, Structron, Includes (2) Steel Wedges, Material Steel, Shape Round, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.