Zoro Homepage

Wedge, Round, Steel, 9/16" x 9/16", PK2

  • Mfr # 64140

  • Zoro # G5765719


product price: $4.39
/pk 2, $2.20/ea

Key Features

Fits Brand
Seymour, Structron
Includes
(6) Steel Wedges
Impact Rated
No
Material
Steel
For Use With
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64140
Zoro #
G5765719
UPC #
-
Country of Origin
United States

Dimensions

Length
9/16 in
Top Width
9/16 in
Maximum Thickness
9/16 in
Minimum Thickness
9/16 in
Top Diameter
9/16 in

Details

Fits Brand
Seymour, Structron
Includes
(6) Steel Wedges
Impact Rated
No
Material
Steel
Item
Wedge, Round, 9/16" x 9/16"
For Use With
Assorted
Compatible with Brand
Seymour, Structron
Shape
Round

Description

Wedge, Round, 9/16 In. x 9/16 In., For Use With Assorted, Length 9/16 in, Top Width 9/16 in, Minimum Thickness 9/16 in, Maximum Thickness 9/16 in, Top Diameter 9/16 in, Compatible with Brand Seymour, Structron, Includes (6) Steel Wedges, Material Steel, Shape Round, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.