Wedge, Steel, 18, 1-1/4" x 1-3/16"
Mfr # 64148
Zoro # G5765630
product price: $22.35
/eaKey Features
Overall Length
1 3/16 in
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(12) Corrugated Steel Wedges
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64148
Zoro #
G5765630
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 3/16 in
Maximum Thickness
3/16 in
Length
1 3/16 in
Top Width
1 1/4 in
Minimum Thickness
1/8 in
Details
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(12) Corrugated Steel Wedges
Impact Rated
No
Material
Steel
Item
Wedge, 18, 1-1/4"
For Use With
Axes
For Maximum Hammer Head Weight
2 - 4 lbs
Compatible with Brand
Seymour, Structron
For Maximum Head Weight
3 lb
Shape
Flat
For Minimum Head Weight
5 lb
Texture
Ridges
Description
Wedge, 18, 1-1/4 In., For Use With Axes, For Maximum Head Weight 3 lb, For Minimum Head Weight 5 lb, Length 1 3/16 in, Top Width 1 1/4 in, Minimum Thickness 1/8 in, Maximum Thickness 3/16 in, Compatible with Brand Seymour, Structron, Includes (12) Corrugated Steel Wedges, Material Steel, Shape Flat, Texture Ridges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.