Wedge, Steel, 3/4" x 1-1/16", PK36
Mfr # 64146
Zoro # G5765658
product price: $11.79
/pk 36, $0.33/eaKey Features
Overall Length
1 1/16 in
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(36) Corrugated Steel Wedges
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64146
Zoro #
G5765658
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 1/16 in
Minimum Thickness
1/8 in
Maximum Thickness
3/16 in
Length
1 1/16 in
Top Width
3/4 in
Details
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(36) Corrugated Steel Wedges
Impact Rated
No
Material
Steel
Item
Wedge
For Maximum Head Weight
28 oz
For Minimum Head Weight
2 lb
For Use With
Large Hammers
Texture
Ridges
For Maximum Hammer Head Weight
Less than 2 lbs
Shape
Flat
Compatible with Brand
Seymour, Structron
Description
Wedge, For Use With Large Hammers, For Maximum Head Weight 28 oz, For Minimum Head Weight 2 lb, Length 1 1/16 in, Top Width 3/4 in, Minimum Thickness 1/8 in, Maximum Thickness 3/16 in, Compatible with Brand Seymour, Structron, Includes (36) Corrugated Steel Wedges, Material Steel, Shape Flat, Texture Ridges, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.