Wedge, Steel, 5/16" x 13/16", PK36
Mfr # 64144
Zoro # G5765676
product price: $12.79
/pk 36, $0.36/eaKey Features
Overall Length
13/16 in
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(1) Corrugated Steel Wedge
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64144
Zoro #
G5765676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13/16 in
Minimum Thickness
1/8 in
Top Width
5/16 in
Length
13/16 in
Maximum Thickness
3/16 in
Details
Handle Type
Corrugated
Fits Brand
Seymour, Structron
Includes
(1) Corrugated Steel Wedge
Impact Rated
No
Material
Steel
Item
Wedge, 5/16"
For Minimum Head Weight
0.81 lb
Compatible with Brand
Seymour, Structron
Shape
Flat
For Maximum Head Weight
7 oz
Texture
Ridges
For Use With
Small Hammers
Description
Wedge, 5/16 In., For Use With Small Hammers, For Maximum Head Weight 7 oz, For Minimum Head Weight 0.81 lb, Length 13/16 in, Top Width 5/16 in, Minimum Thickness 1/8 in, Maximum Thickness 3/16 in, Compatible with Brand Seymour, Structron, Includes (1) Corrugated Steel Wedge, Material Steel, Shape Flat, Texture Ridges, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.