Zoro Homepage

Wedges Wood/Steel, 4 Sizes, 6 Each, PK24

  • Mfr # 64139

  • Zoro # G5765728


product price: $35.19
/pk 24, $1.47/ea

Key Features

Fits Brand
Seymour, Structron
Includes
(24) Steel and Wood Wedge Assortments
Impact Rated
No
Material
Steel, Wood
Maximum Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64139
Zoro #
G5765728
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
3/8 in
Minimum Thickness
0 in

Details

Fits Brand
Seymour, Structron
Includes
(24) Steel and Wood Wedge Assortments
Impact Rated
No
Material
Steel, Wood
Item
Wedges, 4 Sizes, 6 Each
For Use With
Assorted
Compatible with Brand
Seymour, Structron

Description

Wedges, 4 Sizes, 6 Each, For Use With Assorted, Minimum Thickness 0 in, Maximum Thickness 3/8 in, Compatible with Brand Seymour, Structron, Includes (24) Steel and Wood Wedge Assortments, Material Steel, Wood, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.