Zoro Homepage

Wheelbarrow Handle, 54", 1-3/8" x 1-3/4"

  • Mfr # 66542GRA

  • Zoro # G5763226


product price: $34.29
/ea

Key Features

Overall Length
54 in
Handle Type
Sand Finish
Fits Brand
Seymour, Structron
Impact Rated
No
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66542GRA
Zoro #
G5763226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
54 in
Overall Width
1 3/4 in
Overall Height
1 3/8 in

Details

Handle Type
Sand Finish
Fits Brand
Seymour, Structron
Impact Rated
No
Material
Wood
Item
Wheelbarrow Handle
Product Type
Wheelbarrow Handle
Compatible Brand
Seymour
Compatible Product Type
Wheelbarrows

Description

This Seymour Midwest Link 66542GRA Wheelbarrow Handle is ideal for transporting materials. The handle fits all models of Seymour, Structron and other brands in the market. It measures 54" in length and has a 1-3/8" x 1-3/4" size. It comes with a sand finish that gives it an elegant look. The Seymour Midwest Link 66542GRA Wheelbarrow Handle can help you get more work done with less effort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.