Wheelbarrow Handle, 60", 1-3/8" x 1-3/4"
Mfr # 66545GRA
Zoro # G5763217
product price: $30.19
/eaKey Features
Overall Length
60 in
Handle Type
Sand Finish
Fits Brand
Seymour, Structron
Impact Rated
No
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66545GRA
Zoro #
G5763217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
60 in
Overall Width
1 3/4 in
Overall Height
1 3/8 in
Details
Handle Type
Sand Finish
Fits Brand
Seymour, Structron
Impact Rated
No
Material
Wood
Item
Wheelbarrow Handle
Product Type
Wheelbarrow Handle
Compatible Brand
Seymour
Compatible Product Type
Wheelbarrows
Description
This Seymour Midwest Link 66545GRA Wheelbarrow Handle is the ideal replacement part for your wheelbarrow. It's a durable and reliable handle that fits most popular brands of wheelbarrows. The 60" long handle has a 1-3/8" x 1-3/4" design, and is sand finished. A straight style makes it easy to grip. You'll be happy with this Seymour Midwest Link 66545GRA Wheelbarrow Handle once you see how well it performs on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.