Wood Pick/Mattock Handle, 36", Hickory
Mfr # 63025GRA
Zoro # G5765816
product price: $32.79
/eaKey Features
Overall Length
36 in
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63025GRA
Zoro #
G5765816
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 in
Eye Size
3 in x 2 in
Details
Head Material
American Hickory
Type
Contractor Grade
Fits Brand
Seymour, Structron
Handle Material
Wood
Impact Rated
No
Item
Axe Handle
Grip Style
Clay Pick/Mattock Handle
For Maximum Head Weight
5 lb
Description
If you are looking for a contractor grade pick/mattock handle, this Seymour Midwest Link 63025GRA Wood Pick/Mattock Handle is the ideal choice. This 36" wood pick/mattock handle fits the Seymour and Structron brands. It has an overall length of 36 in., which gives you more control over your work. The head material is American hickory, which makes it durable and long lasting. You will be able to complete all your tasks with ease when you equip yourself with this Seymour Midwest Link 63025GRA Wood Pick/Mattock Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.