Zoro Homepage
This item is Discontinued.
Link Handles Wood Wedges, PK12 64151

Wood Wedges, PK12 (Discontinued)

  • Mfr # 64151
  • Zoro # G5765621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64151
Zoro #
G5765621
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Overall Width
2 1/2 in

Details

Fits Brand
Seymour, Structron
Impact Rated
No
Material
Wood
Item
Wedge

Description

Wedge, Material Wood, Overall Length 2 1/2 in, Overall Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.