Zoro Homepage

Atlas Max 6E Tri BM WiFi6E 3Pk

  • Mfr # MX8503

  • Zoro # G811891832


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Height
9.6 in
Wireless LAN Standard
IEEE 802.11ax
Width
4.5 in
Depth
4.5"
Wi-Fi Generation
Wi-Fi 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX8503
Zoro #
G811891832
UPC #
-
Country of Origin
China

Dimensions

Height
9.6 in
Width
4.5 in
Depth
4.5"

Details

Item
Wireless Router
Wireless LAN Standard
IEEE 802.11ax
Wi-Fi Generation
Wi-Fi 6
Number of Broadband (RJ-45) Ports
1
UNII Band
Yes
Number of Internal Antennas
12
Broadband Transmission Technology
Ethernet
Total Wireless Transmission Speed
1.05-GB/s
Total Number of Antennas
12
ISM Maximum Frequency
2.40 GHz
Ethernet Technology
5 Gigabit Ethernet
UNII Maximum Frequency
5 GHz
USB
Yes
ISM Band
Yes
Number of Network (RJ-45) Ports
4
Product Line
Atlas Max 6E
Form Factor
Desktop

Description

Atlas Max 6E Tri BM WiFi6E 3Pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.