Shop LINZER
See all product information
Create Account
1522-4in Paint Brush, Chinese Bristle, Beavertail Handle
- Mfr # 1522-0400
- Zoro # G523562013
product price:Â
$
27.75
/ea
Key Features
Basic Handle Material
Wood
Brush Thickness
11/16 in
Brush Handle Style
Beavertail
Basic Bristle Material
Chinese Bristle
Color
Walnut/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1522-0400
- Zoro #
- G523562013
- UPC #
- 077089152272
- Country of Origin
- Indonesia
- Basic Handle Material
- Wood
- Brush Handle Style
- Beavertail
- Basic Bristle Material
- Chinese Bristle
- Color
- Walnut/White
- Includes
- (6) Paint Brushes
- Handle Material
- Wood
- Bristle Material
- Chinese
- For Use With
- Oil Based Paints, Stains, Varnish
Dimensions
- Brush Thickness
- 11/16 in
Description
Linzer Paint Brush, Chinese Bristle, Ferrule Material: Brass, Wood Handle, Beavertail Handle, Walnut/White, 11/16 in Thick, Suitable for: Oil Based Paints, Stains, Varnish, Includes: (6) Paint Brushes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.