Zoro Homepage

15221.5 1.5 in. Varnish Bristle Paint Brush White

  • Mfr # 1467638

  • Zoro # G016330792


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1467638
Zoro #
G016330792
UPC #
-
Country of Origin
China

Description

Whether you are a professional artist or just like playing around with arts and crafts, we have best of Arts&Crafts supplies available at attractive prices.We are committed to bringing newest and trendy products to make it easy and more pleasurable for you.5 in.Varnish bristle paint brush - white Specifications Brush Head Width: 1-1/2 in.Head Shape: Straight Bristle Material: White Chinese Bristle Product Type: Trim Paint Brush Width: 2 in.Brush Edge Shape: Chiseled Application: All Stains and Oil Based Paints Width: 4 in Dimension: 10.5in H x 4.4in W x 2.8in L Weight: 0.1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.