Zoro Homepage

2853 1.5 in. Pro Edge Poly Nylon Angle Sash Brush

  • Mfr # 398253211

  • Zoro # G316355709


product price: $16.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398253211
Zoro #
G316355709
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features Polyester nylon blend Chiseled trim Natural wood handle Stainless steel ferrule 100% solid round tapered filaments For all paints and stains Specifications Material: Nylon Size: 1.5 Dimension: 0.85 H x 1.65 W x 11.25 L Weight: 0.17 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.