This item is Discontinued.

Linzer 8500 3 in. Economy Foam Brush with Wood Peg Handle 398200550

8500 3 in. Economy Foam Brush with Wood Peg Handle (Discontinued)

  • Mfr # 398200550
  • Zoro # G016355801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398200550
Zoro #
G016355801
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users. Features Economy Foam Brush with Wood Peg Handle Made of high quality material Specifications Material: Wood Size: 3 Dimension: 0.65 H x 2.95 W x 6.55 L Weight: 0.02 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.