
9 in Paint Roller Cover, 1/2" Nap, Foam
Mfr # RC-180
Zoro # G3882211
product price: $8.39
/eaKey Features
Length
9 in
Nap
1/2"
Cover Material
Foam
Paint Type
All latex and enamel paints
Roller Length
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC-180
Zoro #
G3882211
UPC #
77089180121
Country of Origin
China
Dimensions
Length
9 in
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
1/2"
Cover Material
Foam
Paint Type
All latex and enamel paints
Description
Resilient hollow core slit foam roller covers are great for use on acoustical ceilings, concrete and block walls. They are also ideal for painting chain link fences. This cover is compatible with all standard 9-inch roller frames.
- • Superior coverage
- • Easy to clean
- • Exceptionally smooth finishes
- • Easy to use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.