Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FRAME ROLLER PRO WOOD 9 IN.

  • Mfr # RF209W

  • Zoro # G316066643


product price: $11.49
/ea

Key Features

Shank Material
Aluminum
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF209W
Zoro #
G316066643
UPC #
77089209006
Country of Origin
China

Dimensions

Overall Length
11 in

Details

Shank Material
Aluminum
Item
Paint Roller Frame

Description

Linzer Professional 9 in. W Regular Paint Roller Frame Threaded End


  • Durable 5/16-gauge steel construction helps keep the frame from bending.
  • Professional quality. 5-wire roller cage holds roll covers (not included) securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.