Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linzer 2140-2.5 2.5 in. Project Select Polyester Better Angle Sash Brush

  • Mfr # 145195

  • Zoro # G004015489


product price: $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145195
Zoro #
G004015489
UPC #
-
Country of Origin
China

Description

Features
  • Project Select Polyester Better Angle Sash Brush.
  • For All Paints & Stains.
  • Angled Sash.
  • Chiseled Trim.
  • Natural Wood Handle.
  • Brass Ferrule.
  • Size - 2.5 in.
  • Dimension - 12.25 x 2.5 x 0.62 in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.